
Solid Carbide Copy Mill, Long, Plain Shank, 12mm Diameter
Mfr # 212590 12
Zoro # G116115657
product price: $787.99
/ea
Free Shipping & Returns
Key Features
Shank Type
Plain shank
Shank Dia.
12 mm
Coolant Through
Yes
Milling Application
Copy milling
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
212590 12
Zoro #
G116115657
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Overall Length
120 mm
D1 Diameter
10.4 mm
Cutting Dia.
12 mm
Details
Shank Type
Plain shank
Coolant Through
Yes
Item
Copy mill
Milling Application
Copy milling
Tool Exchange
PowerCard
Number of Teeth
2
Overhang
35 mm
Insert Screw
219872 (10IP; 2.2 Nm)
Dia
12 mm
Description
Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 2.2 with bit No. 674252 size 10IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 35 mm Overall length Ltot: 120 mmd1: 10.4 mm ShankDs h6: 12 mm Insert screw: 219872 10IP- 2.2 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.