Zoro Homepage

Solid Carbide Copy Mill, Long, Plain Shank, 20mm Diameter

  • Mfr # 212590 20

  • Zoro # G016115498


product price: $1,311.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Plain shank
Shank Dia.
20 mm
Coolant Through
Yes
Overhang
50 mm
D1 Diameter
17.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
212590 20
Zoro #
G016115498
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
140 mm
Shank Dia.
20 mm
D1 Diameter
17.5 mm
Cutting Dia.
20 mm

Details

Shank Type
Plain shank
Coolant Through
Yes
Dia
20 mm
Overhang
50 mm
Item
Copy mill
Insert Screw
219874 (20IP; 5.0 Nm)
Milling Application
Copy milling
Tool Exchange
PowerCard
Number of Teeth
2

Description

Version: Exactly accurate insert bedding due to optimised design of insert and insert seat tolerances. Highest interchange accuracy : ± 0.015 mm. Application: General use for finishing and semi-finishing operations. Solid carbide - for large depths of cut and to minimise vibration. Note: Calculate the speed based on the effectiveDw. Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 20IP. Tool exchange: PowerCard Through-coolant: yes Number of cutting edges Z: 2 Overhang L1: 50 mm Overall length Ltot: 140 mmd1: 17.5 mm ShankDs h6: 20 mm Insert screw: 219874 20IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.