Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 0.4 x 2 mm

  • Mfr # 209791 0,4X2

  • Zoro # G214381831


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Length of Cut
0.32 mm
Shank Type
DIN 6535 HA to h5
End Mill Style
Ball
Finish
Diamond
Cutting Width Ae for Milling Operation
0.05×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 0,4X2
Zoro #
G214381831
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
0.32 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.005 mm
Corner Radius
0.2 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.06 mm
Milling Diameter
0.4 mm
Neck Dia.
0.37 mm
Overall Length
45 mm
Shank Dia.
4 mm

Details

Shank Type
DIN 6535 HA to h5
End Mill Style
Ball
Finish
Diamond
Correction Factor Ap Corr
1
Color Ring
black
Overall Reach
2 mm
Correction Factor Fz
1
Feed Fz For Copy Milling in Graphite
0.016 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Number of Flutes
2
End Mill Material
Carbide
Type of Product
Ball-nosed slot drill

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.32 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.37 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.