Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 0.5 x 2 mm

  • Mfr # 209791 0,5X2

  • Zoro # G114381559


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Overall Length
45 mm
Shank Dia.
4 mm
Length of Cut
0.4 mm
Coolant Through
No
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 0,5X2
Zoro #
G114381559
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
45 mm
Shank Dia.
4 mm
Length of Cut
0.4 mm
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Corner Radius
0.25 mm
Neck Dia.
0.47 mm
Milling Diameter
0.5 mm

Details

Coolant Through
No
Number of Flutes
2
End Mill Style
Ball
Shank Type
DIN 6535 HA to h5
Type of Product
Ball-nosed slot drill
Color Ring
black
Correction Factor Fz
1
Finish
Diamond
Overall Reach
2 mm
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Helix Angle
25 Degrees
Correction Factor Ap Corr
1
Feed Fz For Copy Milling in Graphite
0.02 mm

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.4 mm Corner radius R1: 0.25 mm Overhang length L1 incl. recess: 2 mm Recess Dia. D1: 0.47 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.