Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 1 x 16 mm

  • Mfr # 209791 1X16

  • Zoro # G314382202


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Milling Diameter
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 1X16
Zoro #
G314382202
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1 mm

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 0.96 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.