
Solid Carbide Copy Slot Drill, Diamond Coated, 1 x 20 mm
Mfr # 209791 1X20
Zoro # G814382177
product price: $97.65
/ea
Free Shipping & Returns
Key Features
Neck Dia.
0.96 mm
End Mill Material
Carbide
Milling Diameter
1 mm
Finish
Diamond
End Mill Style
Ball
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209791 1X20
Zoro #
G814382177
UPC #
-
Country of Origin
Germany
Dimensions
Neck Dia.
0.96 mm
Milling Diameter
1 mm
Overall Length
60 mm
Corner Radius
0.5 mm
Shank Dia.
4 mm
Length of Cut
0.8 mm
Maximum Cutting Depth Ap Max When Copying
0.012 mm
Min. Cutting Depth
0.1 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Details
End Mill Material
Carbide
Finish
Diamond
End Mill Style
Ball
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Number of Flutes
2
Coolant Through
No
Shank Type
DIN 6535 HA to h5
Overall Reach
20 mm
Color Ring
black
Correction Factor Ap Corr
0.08
Correction Factor Fz
1
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Graphite
0.02 mm
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 0.96 mm Overall length L: 60 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.