
Solid Carbide Copy Slot Drill, Diamond Coated, 1 x 25 mm
Mfr # 209791 1X25
Zoro # G414382263
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Shank Type
DIN 6535 HA to h5
Overall Reach
25 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209791 1X25
Zoro #
G414382263
UPC #
-
Country of Origin
Germany
Dimensions
Length of Cut
0.8 mm
Corner Radius
0.5 mm
Milling Diameter
1 mm
Overall Length
70 mm
Shank Dia.
4 mm
Neck Dia.
0.96 mm
Maximum Cutting Depth Ap Max When Copying
0.006 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.1 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Details
Shank Type
DIN 6535 HA to h5
Overall Reach
25 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Finish
Diamond
Helix Angle
30 Degrees
Number of Flutes
2
End Mill Material
Carbide
End Mill Style
Ball
Feed Fz For Copy Milling in Graphite
0.02 mm
Correction Factor Fz
1
Color Ring
black
Correction Factor Ap Corr
0.04
Type of Product
Ball-nosed slot drill
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.8 mm Corner radius R1: 0.5 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 0.96 mm Overall length L: 70 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.