
Solid Carbide Copy Slot Drill, Diamond Coated, 1.2 x 5 mm
Mfr # 209791 1,2X5
Zoro # G014382274
product price: $87.25
/ea
Free Shipping & Returns
Key Features
Corner Radius
0.6 mm
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Number of Flutes
2
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209791 1,2X5
Zoro #
G014382274
UPC #
-
Country of Origin
Germany
Dimensions
Corner Radius
0.6 mm
Shank Dia.
4 mm
Length of Cut
0.96 mm
Milling Diameter
1.2 mm
Overall Length
45 mm
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Copying
0.18 mm
Tolerance Nominal Diameter
0 / -0.005
Neck Dia.
1.16 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Details
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Ball
Number of Flutes
2
Coolant Through
No
Finish
Diamond
End Mill Material
Carbide
Overall Reach
5 mm
Feed Fz For Copy Milling in Graphite
0.03 mm
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
Color Ring
black
Correction Factor Ap Corr
1
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.96 mm Corner radius R1: 0.6 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 1.16 mm Overall length L: 45 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.