
Solid Carbide Copy Slot Drill, Diamond Coated, 2 x 25 mm
Mfr # 209791 2X25
Zoro # G914381995
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Maximum Cutting Depth Ap Max When Copying
0.105 mm
Correction Factor Fz
1
Min. Cutting Depth
0.005 mm
Correction Factor Ap Corr
0.35
Type of Product
Ball-nosed slot drill
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209791 2X25
Zoro #
G914381995
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Copying
0.105 mm
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Overall Length
70 mm
Length of Cut
1.6 mm
Milling Diameter
2 mm
Neck Dia.
1.94 mm
Shank Dia.
4 mm
Corner Radius
1 mm
Details
Correction Factor Fz
1
Correction Factor Ap Corr
0.35
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Graphite
0.03 mm
Color Ring
black
Overall Reach
25 mm
Coolant Through
No
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Style
Ball
Helix Angle
30 Degrees
Finish
Diamond
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.6 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 1.94 mm Overall length L: 70 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.