
Solid Carbide Copy Slot Drill, Diamond Coated, 2.5 x 10 mm
Mfr # 209791 2,5X10
Zoro # G014382069
product price: $91.39
/ea
Free Shipping & Returns
Key Features
Min. Cutting Depth
0.1 mm
Helix Angle
30 Degrees
End Mill Material
Carbide
Corner Radius
1.25 mm
Finish
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
209791 2,5X10
Zoro #
G014382069
UPC #
-
Country of Origin
Germany
Dimensions
Min. Cutting Depth
0.1 mm
Corner Radius
1.25 mm
Length of Cut
2 mm
Overall Length
45 mm
Milling Diameter
2.5 mm
Shank Dia.
4 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Neck Dia.
2.41 mm
Maximum Cutting Depth Ap Max When Copying
0.375 mm
Tolerance Nominal Diameter
0 / -0.005
Details
Helix Angle
30 Degrees
End Mill Material
Carbide
Finish
Diamond
Number of Flutes
2
End Mill Style
Ball
Type of Product
Ball-nosed slot drill
Shank Type
DIN 6535 HA to h5
Overall Reach
10 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Copy Milling in Graphite
0.035 mm
Correction Factor Ap Corr
1
Color Ring
black
Correction Factor Fz
1
Description
With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 1.25 mm Overhang length L1 incl. recess: 10 mm Recess Dia. D1: 2.41 mm Overall length L: 45 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.