Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 2.5 x 15 mm

  • Mfr # 209791 2,5X15

  • Zoro # G314382097


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Correction Factor Ap Corr
0.9
Feed Fz For Copy Milling in Graphite
0.035 mm
Type of Product
Ball-nosed slot drill
Tolerance Nominal Diameter
0 / -0.005
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 2,5X15
Zoro #
G314382097
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.1 mm
Maximum Cutting Depth Ap Max When Copying
0.338 mm
Corner Radius
1.25 mm
Neck Dia.
2.41 mm
Length of Cut
2 mm
Overall Length
50 mm
Shank Dia.
4 mm
Milling Diameter
2.5 mm

Details

Correction Factor Ap Corr
0.9
Feed Fz For Copy Milling in Graphite
0.035 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1
Color Ring
black
Finish
Diamond
Helix Angle
30 Degrees
Overall Reach
15 mm
Shank Type
DIN 6535 HA to h5
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Coolant Through
No
End Mill Style
Ball
End Mill Material
Carbide

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 1.25 mm Overhang length L1 incl. recess: 15 mm Recess Dia. D1: 2.41 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.