Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 2.5 x 20 mm

  • Mfr # 209791 2,5X20

  • Zoro # G614382148


product price: $97.65
/ea
Free Shipping & Returns

Key Features

Length of Cut
2 mm
Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Corner Radius
1.25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 2,5X20
Zoro #
G614382148
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
2 mm
Corner Radius
1.25 mm
Overall Length
60 mm
Shank Dia.
4 mm
Neck Dia.
2.41 mm
Milling Diameter
2.5 mm
Min. Cutting Depth
0.1 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.3 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling

Details

Number of Flutes
2
End Mill Style
Ball
End Mill Material
Carbide
Finish
Diamond
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
Overall Reach
20 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Correction Factor Ap Corr
0.8
Color Ring
black
Correction Factor Fz
1
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Graphite
0.035 mm

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 1.25 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 2.41 mm Overall length L: 60 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.