Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, Diamond Coated, 3 x 40 mm

  • Mfr # 209791 3X40

  • Zoro # G314382875


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Type of Product
Ball-nosed slot drill
Maximum Cutting Depth Ap Max When Copying
0.158 mm
Color Ring
black
Feed Fz For Copy Milling in Graphite
0.03 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209791 3X40
Zoro #
G314382875
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Copying
0.158 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Corner Radius
1.5 mm
Length of Cut
3.5 mm
Overall Length
80 mm
Milling Diameter
3 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.18 mm
Neck Dia.
2.92 mm

Details

Type of Product
Ball-nosed slot drill
Color Ring
black
Feed Fz For Copy Milling in Graphite
0.03 mm
Correction Factor Ap Corr
0.35
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Material
Carbide
Helix Angle
30 Degrees
Coolant Through
No
Correction Factor Fz
1
Shank Type
DIN 6535 HA to h5
End Mill Style
Ball
Finish
Diamond
Overall Reach
40 mm

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.15xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 3.5 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 2.92 mm Overall length L: 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.