Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, for Aluminum, DLC Coated, 0.6X6 mm

  • Mfr # 207023 0,6X6

  • Zoro # G114384734


product price: $69.69
/ea

Key Features

Corner Radius
0.3 mm
Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Neck Dia.
0.57 mm
Cutting Direction
horizontal, oblique and vertical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207023 0,6X6
Zoro #
G114384734
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.3 mm
Neck Dia.
0.57 mm
Shank Dia.
4 mm
Milling Diameter
0.6 mm
Length of Cut
0.48 mm
Overall Length
45 mm
Maximum Cutting Depth Ap Max When Copying
0.075 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Min. Cutting Depth
0.005 mm
Tolerance Nominal Diameter
0 / -0.005

Details

Shank Type
DIN 6535 HA to h5
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Type
W
Coolant Through
No
Overall Reach
6 mm
Helix Angle
25 Degrees
Number of Flutes
2
Finish
DLC
End Mill Style
Ball
Correction Factor Fz
1
Color Ring
yellow
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Cast Aluminium
0.016 mm
Correction Factor Ap Corr
0.5

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.25xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 25 degrees No. of teeth Z: 2 Flute length Lc: 0.48 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 6 mm Recess Dia. D1: 0.57 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.