Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, for Aluminum, DLC Coated, 1.2X8 mm

  • Mfr # 207023 1,2X8

  • Zoro # G914384590


product price: $69.69
/ea

Key Features

Corner Radius
0.6 mm
Shank Dia.
4 mm
Cutting Direction
horizontal, oblique and vertical
Neck Dia.
1.16 mm
Shank Type
DIN 6535 HA to h5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207023 1,2X8
Zoro #
G914384590
UPC #
-
Country of Origin
Germany

Dimensions

Corner Radius
0.6 mm
Shank Dia.
4 mm
Neck Dia.
1.16 mm
Milling Diameter
1.2 mm
Overall Length
45 mm
Length of Cut
0.96 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Copying
0.27 mm
Min. Cutting Depth
0.005 mm

Details

Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Type
W
Finish
DLC
End Mill Material
Carbide
Number of Flutes
2
Coolant Through
No
End Mill Style
Ball
Helix Angle
30 Degrees
Overall Reach
8 mm
Correction Factor Ap Corr
0.9
Color Ring
yellow
Correction Factor Fz
1
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Type of Product
Ball-nosed slot drill

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.25xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 0.96 mm Corner radius R1: 0.6 mm Overhang length L1 incl. recess: 8 mm Recess Dia. D1: 1.16 mm Overall length L: 45 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.