Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Copy Slot Drill, for Aluminum, DLC Coated, 1.8X20 mm

  • Mfr # 207023 1,8X20

  • Zoro # G814384539


product price: $73.15
/ea

Key Features

Milling Diameter
1.8 mm
Overall Reach
20 mm
Shank Dia.
4 mm
Shank Type
DIN 6535 HA to h5
Type
W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
207023 1,8X20
Zoro #
G814384539
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
1.8 mm
Shank Dia.
4 mm
Neck Dia.
1.74 mm
Corner Radius
0.9 mm
Overall Length
55 mm
Length of Cut
1.44 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.225 mm

Details

Overall Reach
20 mm
Shank Type
DIN 6535 HA to h5
Finish
DLC
Type
W
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30 Degrees
Coolant Through
No
End Mill Material
Carbide
Number of Flutes
2
End Mill Style
Ball
Correction Factor Ap Corr
0.5
Type of Product
Ball-nosed slot drill
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Color Ring
yellow
Correction Factor Fz
1

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.25xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 1.44 mm Corner radius R1: 0.9 mm Overhang length L1 incl. recess: 20 mm Recess Dia. D1: 1.74 mm Overall length L: 55 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.