Shop GARANT

Solid Carbide Copy Slot Drill, for Aluminum, DLC Coated, 2.5X25 mm

  • Mfr # 207023 2,5X25
  • Zoro # G214385075

product price: 
$
85.85
/ea

Key Features

Overall Length
60 mm
Milling Diameter
2.5 mm
Number of Flutes
2
End Mill Style
Ball
Finish
DLC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
207023 2,5X25
Zoro #
G214385075
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
60 mm
Milling Diameter
2.5 mm
Length of Cut
2 mm
Neck Dia.
2.41 mm
Shank Dia.
4 mm
Corner Radius
1.25 mm
Tolerance Nominal Diameter
0 / -0.005
Min. Cutting Depth
0.005 mm
Cutting Width Ae for Milling Operation
0.05×D for copy milling
Maximum Cutting Depth Ap Max When Copying
0.313 mm

Details

Number of Flutes
2
End Mill Style
Ball
Finish
DLC
Helix Angle
30 Degrees
Overall Reach
25 mm
End Mill Material
Carbide
Type
W
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
Coolant Through
No
Feed Fz For Copy Milling in Cast Aluminium
0.03 mm
Type of Product
Ball-nosed slot drill
Correction Factor Fz
1
Correction Factor Ap Corr
0.5
Color Ring
yellow

Description

With advanced DLC sp2 coating. For the highest demands regarding performance and precision in aluminium materials. Extremely tight tolerances ensure maximum accuracy. Double-relief ground with 2 chamfers hollow ground. Recess angle a = 16 Deg. Tolerances: Corner radius: Radius contour = 0 / -0.005 mm. Neck Dia. D1 = 0 / -0.01 mm. Note: At greater tool overhang lengths, use a reduced value for ap! values for: copying: ap = 0.25xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 1.25 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 2.41 mm Overall length L: 60 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.