
Solid Carbide Corner Rounding Cutter, TiAlN Coated, 0.2 mm
Mfr # 208020 0,2
Zoro # G714423352
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Correction Factor Fz
1.25
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
0.2 mm
Tolerance of Radius Contour
± 0.01
Radius Milling
forwards
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208020 0,2
Zoro #
G714423352
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Side Milling
0.2 mm
Tolerance of Radius Contour
± 0.01
Radius Milling
forwards
Min. Cutting Depth
0.01 mm
Large End Dia.
6 mm
Length of Cut
0.2 mm
Shank Dia.
6 mm
Radius
0.2 mm
Overall Length
58 mm
Point Dia.
5.6 mm
Milling Diameter
0.2 mm
Details
Correction Factor Fz
1.25
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.018 mm
Type of Product
corner rounding cutter, HSS-Co5
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Color Ring
without
Number of Flutes
4
Finish
TiAlN
Coolant Through
No
Type
N
Cutting Direction
horizontal
End Mill Style
Corner Radius
Description
Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 5.6 mm large Dia. D2: 6 mm Flute length Lc: 0.2 mm Overall length L: 58 mm Shank Dia. Ds: 6 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.