Zoro Homepage

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 0.4 mm

  • Mfr # 208021 0,4

  • Zoro # G614423209


product price: $78.15
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208021 0,4
Zoro #
G614423209
UPC #
-
Country of Origin
Austria

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 3 Radius milling: forwards No. of teeth Z: 3 small Dia. D3: 0.5 mm large Dia. D2: 1.4 mm Flute length Lc: 0.4 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.