Zoro Homepage

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 1 mm

  • Mfr # 208020 1

  • Zoro # G114423358


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208020 1
Zoro #
G114423358
UPC #
-
Country of Origin
Germany

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 6 mm large Dia. D2: 8 mm Flute length Lc: 1 mm Overall length L: 70 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.