Shop GARANT
See all product information
Create Account
Solid Carbide Corner Rounding Cutter, TiAlN Coated, 10 mm
- Mfr # 208023 10
- Zoro # G614423612
product price:
$
518.99
/ea
Free Shipping & Returns
Key Features
Milling Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208023 10
- Zoro #
- G614423612
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Milling Diameter
- 10 mm
Description
Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 6 Radius milling: forwards No. of teeth Z: 6 small Dia. D3: 5 mm large Dia. D2: 25 mm Flute length Lc: 10 mm Overall length L: 100 mm Shank Dia. Ds: 25 mm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.