Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Corner Rounding Cutter, TiAlN Coated, 2.5 mm

  • Mfr # 208020 2,5

  • Zoro # G614423278


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Type of Product
corner rounding cutter, HSS-Co5
Min. Cutting Depth
0.01 mm
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Color Ring
without
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208020 2,5
Zoro #
G614423278
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
2.5 mm
Radius Milling
forwards
Tolerance of Radius Contour
± 0.01
Radius
2.5 mm
Point Dia.
7 mm
Length of Cut
2.5 mm
Shank Dia.
12 mm
Overall Length
75 mm
Large End Dia.
12 mm
Milling Diameter
2.5 mm

Details

Type of Product
corner rounding cutter, HSS-Co5
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Color Ring
without
Shank Tolerance
h6
Correction Factor Fz
1.25
End Mill Material
Carbide
Coolant Through
No
Finish
TiAlN
Cutting Direction
horizontal
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Number of Flutes
4
Type
N
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm

Description

Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 7 mm large Dia. D2: 12 mm Flute length Lc: 2.5 mm Overall length L: 75 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.