
Solid Carbide Corner Rounding Cutter, TiAlN Coated, 3 mm
Mfr # 208020 3
Zoro # G714423215
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Type of Product
corner rounding cutter, HSS-Co5
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208020 3
Zoro #
G714423215
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Side Milling
3 mm
Radius Milling
forwards
Tolerance of Radius Contour
± 0.01
Min. Cutting Depth
0.01 mm
Shank Dia.
12 mm
Large End Dia.
12 mm
Point Dia.
6 mm
Radius
3 mm
Length of Cut
3 mm
Overall Length
75 mm
Milling Diameter
3 mm
Details
Type of Product
corner rounding cutter, HSS-Co5
Shank Tolerance
h6
Feed Fz For Side Milling in Steel < 900 N/mm2
0.025 mm
Color Ring
without
Correction Factor Fz
1.25
Coolant Through
No
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Finish
TiAlN
Type
N
Cutting Direction
horizontal
Number of Flutes
4
End Mill Style
Corner Radius
Description
Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 6 mm large Dia. D2: 12 mm Flute length Lc: 3 mm Overall length L: 75 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.