
Solid Carbide Corner Rounding Cutter, TiAlN Coated, 4.5 mm
Mfr # 208020 4,5
Zoro # G114423211
product price: $174.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208020 4,5
Zoro #
G114423211
UPC #
-
Country of Origin
Germany
Description
Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 7 mm large Dia. D2: 16 mm Flute length Lc: 4.5 mm Overall length L: 80 mm Shank Dia. Ds: 16 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.