
Solid Carbide Corner Rounding Cutter, TiAlN Coated, 8 mm
Mfr # 208020 8
Zoro # G714423345
product price: $398.99
/ea
Free Shipping & Returns
Key Features
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Radius Milling
forwards
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208020 8
Zoro #
G714423345
UPC #
-
Country of Origin
Germany
Dimensions
Radius Milling
forwards
Maximum Cutting Depth Ap Max When Side Milling
8 mm
Min. Cutting Depth
0.01 mm
Tolerance of Radius Contour
± 0.01
Length of Cut
8 mm
Large End Dia.
25 mm
Shank Dia.
25 mm
Point Dia.
9 mm
Radius
8 mm
Overall Length
100 mm
Milling Diameter
8 mm
Details
Feed Fz For Side Milling in Steel < 900 N/mm2
0.05 mm
Shank Tolerance
h6
Correction Factor Fz
1.25
Color Ring
without
Type of Product
corner rounding cutter, HSS-Co5
Number of Flutes
4
Cutting Direction
horizontal
End Mill Style
Corner Radius
End Mill Material
Carbide
Coolant Through
No
Finish
TiAlN
Type
N
Shank Type
DIN 6535 HA to h6
Description
Straight fluted, without profile distortion. Tolerance: r = ±0.01 mm. Application: For rounding and deburring edges. No. of teeth Z: 4 Radius milling: forwards No. of teeth Z: 4 small Dia. D3: 9 mm large Dia. D2: 25 mm Flute length Lc: 8 mm Overall length L: 100 mm Shank Dia. Ds: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.