Zoro Homepage

Solid Carbide Countersink, 100 Deg, for Titanium, Uncoated, 20.5 mm

  • Mfr # 150025 20,5

  • Zoro # G114390483


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
100 Degrees
Shank Dia.
10 mm
Number of Flutes
5
Material - Machining
Solid carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150025 20,5
Zoro #
G114390483
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
61 mm

Details

Item
Stepped drill and countersink
Countersink Angle
100 Degrees
Number of Flutes
5
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

Easy and chatter-free deburring and countersinking. Very sturdy version with solid carbide head, for heavy-duty use. Specially for materials that are difficult to machine. Through-coolant: no Number of cutting edges Z: 5 Number of cutting edges Z: 5 smallest countersink Dia. for holes from: 5 mm Overall length L: 61 mm Shank Dia. Ds: 10 mm Feed f in Inconel: 0.08 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.