
Solid Carbide Countersink, 60 Deg, Uncoated, 10 mm
Mfr # 150855 10
Zoro # G314389485
product price: $221.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
60 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150855 10
Zoro #
G314389485
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Overall Length
50 mm
Details
Item
Stepped drill and countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Description
Very sturdy design, special geometry for heavy-duty use, with chatter-free countersinking and deburring. Tool material: Size 8 - of solid carbide. Size. 10 - 25 - solid carbide head with brazed shank. Design similar to DIN 344-C. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.5 mm Overall length L: 50 mm Shank Dia. Ds: 8 mm Feed f in stainless steel < 900 N/mm2: 0.12 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.