Zoro Homepage

Solid Carbide Countersink, 60 Deg, Uncoated, 25 mm

  • Mfr # 150855 25

  • Zoro # G514389865


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
60 Degrees
Shank Dia.
10 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150855 25
Zoro #
G514389865
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Overall Length
71 mm

Details

Item
Stepped drill and countersink
Countersink Angle
60 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

Very sturdy design, special geometry for heavy-duty use, with chatter-free countersinking and deburring. Tool material: Size 8 - of solid carbide. Size. 10 - 25 - solid carbide head with brazed shank. Design similar to DIN 344-C. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 6.3 mm Overall length L: 71 mm Shank Dia. Ds: 10 mm Feed f in stainless steel < 900 N/mm2: 0.2 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.