
Solid Carbide Countersink, 90 Deg, for Stainless Steels, Uncoated, 10.4 mm
Mfr # 150382 10,4
Zoro # G114388732
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150382 10,4
Zoro #
G114388732
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
8 mm
Overall Length
46 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Description
Similar to DIN 335-C. All countersinks have 3 cutting edges, radially relieved. For chatter-free countersinking and deburring. Dia. 6 and 8 as solid carbide version, from Dia. 10 solid carbide head with brazed shank. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2.5 mm Overall length L: 46 mm Shank Dia. Ds: 8 mm for countersinking to DIN 74 BF: M5 Feed f in stainless steel < 900 N/mm2: 0.12 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.