Zoro Homepage

Solid Carbide Countersink, 90 Deg, for Stainless Steels, Uncoated, 6 mm

  • Mfr # 150382 6

  • Zoro # G114388596


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
5 mm
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150382 6
Zoro #
G114388596
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
5 mm
Overall Length
40 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
3
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9

Description

Similar to DIN 335-C. All countersinks have 3 cutting edges, radially relieved. For chatter-free countersinking and deburring. Dia. 6 and 8 as solid carbide version, from Dia. 10 solid carbide head with brazed shank. Through-coolant: no Number of cutting edges Z: 3 Number of cutting edges Z: 3 smallest countersink Dia. for holes from: 2 mm Overall length L: 40 mm Shank Dia. Ds: 5 mm for countersinking to DIN 74 AF: M3 Feed f in stainless steel < 900 N/mm2: 0.1 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.