Zoro Homepage

Solid Carbide Countersink, 90 Deg, for Steels, Uncoated, 10.4 mm

  • Mfr # 150386 10,4

  • Zoro # G014388443


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Countersink Angle
90 Degrees
Shank Dia.
8 mm
Number of Flutes
4
Material - Machining
Solid carbide
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150386 10,4
Zoro #
G014388443
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
8 mm
Overall Length
46 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
4
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Type
H

Description

Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank. Suitable even for Hardox 500. Note: Ensure stable conditions during operation! Through-coolant: no Number of cutting edges Z: 4 Number of cutting edges Z: 4 smallest countersink Dia. for holes from: 4 mm Overall length L: 46 mm Shank Dia. Ds: 8 mm Feed f in steel < 60 HRC: 0.04 mm/rev.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.