
Solid Carbide Countersink, 90 Deg, for Steels, Uncoated, 16.5 mm
Mfr # 150386 16,5
Zoro # G214388571
product price: $395.99
/ea
Free Shipping & Returns
Key Features
Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
5
Material - Machining
Solid carbide
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150386 16,5
Zoro #
G214388571
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
10 mm
Overall Length
60 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
5
Material - Machining
Solid carbide
Finish
Uncoated
Shank Type - Machining
Plain shank with h9
Type
H
Description
Very sturdy version, multi-flute, special geometry for very heavy duty use. For chatter-free countersinking and deburring. For difficult to machine materials. Solid carbide head with brazed shank. Suitable even for Hardox 500. Note: Ensure stable conditions during operation! Through-coolant: no Number of cutting edges Z: 5 Number of cutting edges Z: 5 smallest countersink Dia. for holes from: 4.5 mm Overall length L: 60 mm Shank Dia. Ds: 10 mm Feed f in steel < 60 HRC: 0.05 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.