
Solid Carbide Deburring Mill, 120 Deg, TiAlN Coated, 10 mm
Mfr # 208092 10
Zoro # G514423354
product price: $66.49
/eaKey Features
Type of Product
Deburrers
Tolerance Nominal Diameter
h6
Corner Chamfer Angle
30 Degrees
Chamfer Mill
60 Degrees
Direction of infeed
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208092 10
Zoro #
G514423354
UPC #
-
Country of Origin
Germany
Dimensions
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.9 mm
Maximum Cutting Depth Ap Max When Side Milling
2.9 mm
Dimension S
5.5 mm
Overall Length
72 mm
Dia. (In.)
10 mm
Shank Diameter
10 mm
Details
Type of Product
Deburrers
Corner Chamfer Angle
30 Degrees
Chamfer Mill
60 Degrees
Direction of infeed
horizontal and oblique
End Mill Style
Drill Point
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Shank
DIN 6535 HA with h6
Color Ring
without
Feed Fz in Steel < 900 N/mm2
0.05 mm
Tip Angle
120 Degrees
Type
N
Flutes
4
Material
Carbide
Finish
TiAlN
Description
Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 60 degrees No. of teeth Z: 4 Dimension S: 5.5 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.05 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.