Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 120 Deg, TiAlN Coated, 4 mm

  • Mfr # 208092 4

  • Zoro # G414423393


product price: $34.39
/ea

Key Features

Dimension S
2.2 mm
Feed Fz in Steel < 900 N/mm2
0.02 mm
Chamfer Mill
60 Degrees
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208092 4
Zoro #
G414423393
UPC #
-
Country of Origin
Germany

Dimensions

Dimension S
2.2 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
1.2 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.2 mm
Shank Diameter
4 mm
Overall Length
54 mm
Dia. (In.)
4 mm

Details

Feed Fz in Steel < 900 N/mm2
0.02 mm
Chamfer Mill
60 Degrees
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
30 Degrees
Shank Tolerance
h6
Coolant Through
no
End Mill Style
Drill Point
Type of Product
Deburrers
Correction Factor Fz
1.25
Shank
DIN 6535 HA with h6
Color Ring
without
Finish
TiAlN
Flutes
4
Type
N
Material
Carbide
Tip Angle
120 Degrees

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 60 degrees No. of teeth Z: 4 Dimension S: 2.2 mm Overall length L: 54 mm Shank Dia. Ds: 4 mm Feed fz in steel < 900 N/mm2: 0.02 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.