
Solid Carbide Deburring Mill, 120 Deg, Uncoated, 16 mm
Mfr # 208090 16
Zoro # G314423325
product price: $126.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
208090 16
Zoro #
G314423325
UPC #
-
Country of Origin
Germany
Description
Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 60 degrees No. of teeth Z: 4 Dimension S: 8.9 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.