
Solid Carbide Deburring Mill, 30 Deg, TiAlN Coated, 1 mm
Mfr # 208152 1
Zoro # G714423376
product price: $34.39
/eaKey Features
Shank Tolerance
h6
End Mill Style
Drill Point
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.8 mm
Corner Chamfer Angle
75 Degrees
Direction of infeed
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208152 1
Zoro #
G714423376
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.8 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Dia. (In.)
1 mm
Overall Length
50 mm
Shank Diameter
3 mm
Maximum Cutting Depth Ap Max When Side Milling
1.8 mm
Dimension S
1.8 mm
Details
Shank Tolerance
h6
End Mill Style
Drill Point
Corner Chamfer Angle
75 Degrees
Direction of infeed
horizontal and oblique
Correction Factor Fz
1.25
Feed Fz in Steel < 900 N/mm2
0.005 mm
Type of Product
Deburrers
Coolant Through
no
Finish
TiAlN
Tip Angle
30 Degrees
Flutes
3
Material
Carbide
Type
N
Color Ring
without
Shank
DIN 6535 HA with h6
Chamfer Mill
15 Degrees
Description
Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 3 Shank: DIN 6535 HA with h6 Chamfer mill: 15 degrees No. of teeth Z: 3 Dimension S: 1.8 mm Overall length L: 50 mm Shank Dia. Ds: 3 mm Feed fz in steel < 900 N/mm2: 0.005 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.