Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 30 Deg, TiAlN Coated, 10 mm

  • Mfr # 208152 10

  • Zoro # G514423347


product price: $66.49
/ea

Key Features

Corner Chamfer Angle
75 Degrees
Type of Product
Deburrers
Correction Factor Fz
1.25
Shank
DIN 6535 HA with h6
Chamfer Mill
15 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208152 10
Zoro #
G514423347
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
18.6 mm
Min. Cutting Depth
0.01 mm
Dimension S
18.6 mm
Shank Diameter
10 mm
Overall Length
72 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18.6 mm
Dia. (In.)
10 mm

Details

Corner Chamfer Angle
75 Degrees
Type of Product
Deburrers
Correction Factor Fz
1.25
Shank
DIN 6535 HA with h6
Chamfer Mill
15 Degrees
Coolant Through
no
End Mill Style
Drill Point
Feed Fz in Steel < 900 N/mm2
0.05 mm
Shank Tolerance
h6
Color Ring
without
Finish
TiAlN
Type
N
Material
Carbide
Flutes
4
Direction of infeed
horizontal and oblique
Tip Angle
30 Degrees

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 15 degrees No. of teeth Z: 4 Dimension S: 18.6 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.