
Solid Carbide Deburring Mill, 30 Deg, TiAlN Coated, 16 mm
Mfr # 208152 16
Zoro # G914423206
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color Ring
without
Chamfer Mill
15 Degrees
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
75 Degrees
End Mill Style
Drill Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208152 16
Zoro #
G914423206
UPC #
-
Country of Origin
Germany
Dimensions
Dimension S
30 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
30 mm
Maximum Cutting Depth Ap Max When Side Milling
30 mm
Shank Diameter
16 mm
Overall Length
93 mm
Dia. (In.)
16 mm
Details
Color Ring
without
Chamfer Mill
15 Degrees
Direction of infeed
horizontal and oblique
Corner Chamfer Angle
75 Degrees
End Mill Style
Drill Point
Shank Tolerance
h6
Feed Fz in Steel < 900 N/mm2
0.08 mm
Coolant Through
no
Type of Product
Deburrers
Correction Factor Fz
1.25
Shank
DIN 6535 HA with h6
Tip Angle
30 Degrees
Flutes
4
Finish
TiAlN
Material
Carbide
Type
N
Description
Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 15 degrees No. of teeth Z: 4 Dimension S: 30 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.