
Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 12 mm
Mfr # 208168 12
Zoro # G114423501
product price: $99.79
/ea
Free Shipping & Returns
Key Features
Correction Factor Fz
1.25
Dimension S
11.9 mm
Corner Chamfer Angle
30 Degrees
Color Ring
green
End Mill Style
Drill Point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208168 12
Zoro #
G114423501
UPC #
-
Country of Origin
Germany
Dimensions
Dimension S
11.9 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11.9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.9 mm
Tolerance Nominal Diameter
h6
Dia. (In.)
12 mm
Overall Length
83 mm
Shank Diameter
12 mm
Details
Correction Factor Fz
1.25
Corner Chamfer Angle
30 Degrees
Color Ring
green
End Mill Style
Drill Point
Shank Tolerance
h6
Shank
DIN 6535 HB to h6
Feed Fz in Steel < 900 N/mm2
0.06 mm
Type of Product
Deburrers
Coolant Through
no
Direction of infeed
horizontal and oblique
Chamfer Mill
30 Degrees
Material
Carbide
Finish
TiAlN
Type
N
Tip Angle
60 Degrees
Flutes
6
Description
With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 6 Dimension S: 11.9 mm Overall length L: 83 mm Shank Dia. Ds: 12 mm Feed fz in steel < 900 N/mm2: 0.06 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.