Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 60 Deg, TiAlN Coated, 6 mm

  • Mfr # 208168 6

  • Zoro # G414423584


product price: $44.95
/ea

Key Features

End Mill Style
Drill Point
Type of Product
Deburrers
Feed Fz in Steel < 900 N/mm2
0.03 mm
Corner Chamfer Angle
30 Degrees
Chamfer Mill
30 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208168 6
Zoro #
G414423584
UPC #
-
Country of Origin
Germany

Dimensions

Dimension S
5.9 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5.9 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.9 mm
Overall Length
57 mm
Dia. (In.)
6 mm
Shank Diameter
6 mm

Details

End Mill Style
Drill Point
Type of Product
Deburrers
Feed Fz in Steel < 900 N/mm2
0.03 mm
Corner Chamfer Angle
30 Degrees
Chamfer Mill
30 Degrees
Shank Tolerance
h6
Shank
DIN 6535 HB to h6
Color Ring
green
Correction Factor Fz
1.25
Coolant Through
no
Direction of infeed
horizontal and oblique
Flutes
6
Tip Angle
60 Degrees
Finish
TiAlN
Material
Carbide
Type
N

Description

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HB to h6 Chamfer mill: 30 degrees No. of teeth Z: 6 Dimension S: 5.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.