Zoro Homepage

Solid Carbide Deburring Mill, 60 Deg, Uncoated, 6 mm

  • Mfr # 208125 6

  • Zoro # G114423549


product price: $34.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208125 6
Zoro #
G114423549
UPC #
-
Country of Origin
Germany

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 30 degrees No. of teeth Z: 4 Dimension S: 5.9 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.