Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 10 mm

  • Mfr # 208105 10

  • Zoro # G314423257


product price: $66.49
/ea

Key Features

Direction of infeed
horizontal and oblique
Chamfer Mill
45 Degrees
Coolant Through
no
Dimension S
7 mm
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208105 10
Zoro #
G314423257
UPC #
-
Country of Origin
Germany

Dimensions

Dimension S
7 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Tolerance Nominal Diameter
h6
Overall Length
72 mm
Shank Diameter
10 mm
Dia. (In.)
10 mm

Details

Direction of infeed
horizontal and oblique
Chamfer Mill
45 Degrees
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Feed Fz in Steel < 900 N/mm2
0.05 mm
Type of Product
Deburrers
Color Ring
without
Shank
DIN 6535 HA with h6
Shank Tolerance
h6
End Mill Style
Chamfer
Correction Factor Fz
1.25
Finish
TiAlN
Type
N
Tip Angle
90 Degrees
Flutes
4
Material
Carbide

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.