Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 10 mm

  • Mfr # 208120 10

  • Zoro # G114423570


product price: $66.49
/ea

Key Features

Direction of infeed
horizontal and oblique
Corner Chamfer Angle
45 Degrees
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
End Mill Style
Chamfer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208120 10
Zoro #
G114423570
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Tolerance Nominal Diameter
h6
Dimension S
7 mm
Overall Length
72 mm
Dia. (In.)
10 mm
Shank Diameter
10 mm

Details

Direction of infeed
horizontal and oblique
Corner Chamfer Angle
45 Degrees
End Mill Style
Chamfer
Coolant Through
no
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
Deburrers
Feed Fz in Steel < 900 N/mm2
0.05 mm
Chamfer Mill
45 Degrees
Shank
DIN 6535 HB to h6
Color Ring
without
Material
Carbide
Flutes
4
Type
N
Tip Angle
90 Degrees
Finish
TiAlN
Feed Fz in Steel < 900 N/mm2
0.05 mm

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.