Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 10 mm

  • Mfr # 208164 10

  • Zoro # G914423596


product price: $66.89
/ea

Key Features

End Mill Style
Chamfer
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
h6
Type of Product
Deburrers
Dimension S
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208164 10
Zoro #
G914423596
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
7 mm
Tolerance Nominal Diameter
h6
Dimension S
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Min. Cutting Depth
0.01 mm
Overall Length
72 mm
Dia. (In.)
10 mm
Shank Diameter
10 mm

Details

End Mill Style
Chamfer
Type of Product
Deburrers
Correction Factor Fz
1.25
Shank Tolerance
h6
Color Ring
green
Chamfer Mill
45 Degrees
Coolant Through
no
Corner Chamfer Angle
45 Degrees
Shank
DIN 6535 HB to h6
Feed Fz in Steel < 900 N/mm2
0.05 mm
Direction of infeed
horizontal and oblique
Flutes
6
Finish
TiAlN
Type
N
Material
Carbide
Tip Angle
90 Degrees

Description

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 6 Dimension S: 7 mm Overall length L: 72 mm Shank Dia. Ds: 10 mm Feed fz in steel < 900 N/mm2: 0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.