Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 16 mm

  • Mfr # 208105 16

  • Zoro # G514423262


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.2 mm
Shank Tolerance
h6
Direction of infeed
horizontal and oblique
Maximum Cutting Depth Ap Max When Side Milling
11.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208105 16
Zoro #
G514423262
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
11.2 mm
Maximum Cutting Depth Ap Max When Side Milling
11.2 mm
Min. Cutting Depth
0.01 mm
Dimension S
11.2 mm
Dia. (In.)
16 mm
Overall Length
93 mm
Shank Diameter
16 mm

Details

Shank Tolerance
h6
Direction of infeed
horizontal and oblique
Shank
DIN 6535 HA with h6
Corner Chamfer Angle
45 Degrees
Type of Product
Deburrers
Correction Factor Fz
1.25
Feed Fz in Steel < 900 N/mm2
0.08 mm
Coolant Through
no
Chamfer Mill
45 Degrees
End Mill Style
Chamfer
Color Ring
without
Tip Angle
90 Degrees
Material
Carbide
Finish
TiAlN
Flutes
4
Type
N

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 11.2 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.08 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.