
Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 16 mm
Mfr # 208120 16
Zoro # G314423677
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
End Mill Style
Chamfer
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Direction of infeed
horizontal and oblique
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208120 16
Zoro #
G314423677
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
11.2 mm
Dimension S
11.2 mm
Dia. (In.)
16 mm
Overall Length
93 mm
Shank Diameter
16 mm
Details
End Mill Style
Chamfer
Direction of infeed
horizontal and oblique
Shank
DIN 6535 HB to h6
Correction Factor Fz
1.25
Coolant Through
no
Shank Tolerance
h6
Color Ring
without
Type of Product
Deburrers
Feed Fz in Steel < 900 N/mm2
0.08 mm
Chamfer Mill
45 Degrees
Corner Chamfer Angle
45 Degrees
Type
N
Flutes
4
Tip Angle
90 Degrees
Finish
TiAlN
Material
Carbide
Description
Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 11.2 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.08 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.