Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, TiAlN Coated, 8 mm

  • Mfr # 208105 8

  • Zoro # G614423223


product price: $55.69
/ea

Key Features

Direction of infeed
horizontal and oblique
Tolerance Nominal Diameter
h6
Dimension S
5.6 mm
Shank
DIN 6535 HA with h6
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208105 8
Zoro #
G614423223
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
h6
Dimension S
5.6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5.6 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Side Milling
5.6 mm
Overall Length
63 mm
Shank Diameter
8 mm
Dia. (In.)
8 mm

Details

Direction of infeed
horizontal and oblique
Shank
DIN 6535 HA with h6
Shank Tolerance
h6
Color Ring
without
Coolant Through
no
Type of Product
Deburrers
Correction Factor Fz
1.25
Corner Chamfer Angle
45 Degrees
Chamfer Mill
45 Degrees
Feed Fz in Steel < 900 N/mm2
0.04 mm
End Mill Style
Chamfer
Flutes
4
Tip Angle
90 Degrees
Type
N
Material
Carbide
Finish
TiAlN

Description

Tolerance: Dimension S = ±0.1 mm, point angle ±10 arc minutes. With special flute geometry for smooth cutting. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA with h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 5.6 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm Feed fz in steel < 900 N/mm2: 0.04 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.