
Solid Carbide Deburring Mill, 90 Deg, TiSiN Coated, 16 mm
Mfr # 208156 16
Zoro # G614423285
product price: $168.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
208156 16
Zoro #
G614423285
UPC #
-
Country of Origin
Germany
Description
Deburrer for universal application on virtually all materials. The newly developed coating effectively prevents built-up edges, even in aluminium or stainless steel. Tolerance: Dimension S = +/, 0.2 mm. Point angle = +/, 5 arc minutes. Outstanding surface qualities thanks to the 35 Deg helix angle. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 4 Shank: DIN 6535 HA to h6 Chamfer mill: 45 degrees No. of teeth Z: 4 Dimension S: 11.2 mm Overall length L: 93 mm Shank Dia. Ds: 16 mm Feed fz in steel < 900 N/mm2: 0.1 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.