Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Deburring Mill, 90 Deg, Uncoated, 6 mm

  • Mfr # 208162 6

  • Zoro # G114423587


product price: $33.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
208162 6
Zoro #
G114423587
UPC #
-
Country of Origin
Germany

Description

With special flute geometry, smooth cutting. Tolerance: Dimension S = ± 0.2 mm. Application: Perfectly suitable for chamfering and deburring component edges and for contouring applications. No. of teeth Z: 6 Shank: DIN 6535 HB to h6 Chamfer mill: 45 degrees No. of teeth Z: 6 Dimension S: 4.2 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm Feed fz in steel < 900 N/mm2: 0.03 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.