Zoro Homepage

Solid Carbide Dovetail Milling Cutter, 60 Deg, TiAlN Coated, 22 mm

  • Mfr # 208030 22

  • Zoro # G314423233


product price: $635.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
208030 22
Zoro #
G314423233
UPC #
-
Country of Origin
Germany

Description

With new high-performance coating for very long tool life. Angular tolerance ±8 arc minutes. Note: Successor product to No. 208037. For milling dovetails in tool making and machine building. Feed at 50 % fz until full engagement. No. of teeth Z: 8 No. of teeth Z: 8 Recess Dia. D1: 10 mm Overall length L: 67 mm Shank Dia. Ds: 12 mm Flute length Lc: 9 mm Feed fz in steel < 900 N/mm2: 0.043 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.